Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM2UMTGFL Hammond Manufacturing Enclosures, Hardware - Replacement Mounting
MFG Item Number
RM2UMTGFL
RM2UMTGFL Hammond Manufacturing Enclosures, Hardware - Replacement Mounting
MFG Item Number
RM2UMTGFL
This item cannot be canceled or returned
Description
Hardware - Replacement Mounting
Specifications
Specifications
| Manufacturer Part Number |
RM2UMTGFL |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Hardware - Replacement Mounting Flange for RM2U Enclosures |
| Material |
Aluminum |
| Composition |
Metallic |
| Max Rack Units |
2U |
| Comments |
Replacement Rack Mounting Flanges, Sold in Pairs |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.23 lbs |
RM2UMTGFL
Hammond Manufacturing Enclosures