Series Information
| Manufacturer Part Number | RM3004PB015S |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY INLET 30A 4W 15FT, SS |
| Receptacle Description | Male Receptacle |
| Connector Class | Mini (1 in) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Back Mount |
| Connection | 1-16 UN |
| Length | 4.5 m |
| Mounting Threads | 1/2 NPT |
| Number of Wires | 4 |
| Max Voltage | 600 VAC |
| Current Rating | 30 A |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |