Series Information
| Manufacturer Part Number | RM3007A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .33HP, 1725RPM, 3PH, 60HZ, 48, 3413M |
| Type | General Purpose |
| Horsepower | 1/3 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 48 |
| Current Rating | 0.8 A |
| Bearing Type | Ball |
| Length | 10.34 " |
| Approvals | CSA, UR |
| Net Weight | 121 lbs |
| Gross Weight | 21 lbs |