Series Information
| Manufacturer Part Number | RM3112A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .75 AIR OVERHP, 1725RPM, 3PH, 60HZ, 56 |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Mounting | Resilient Base |
| Current Rating | 3 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 27 lbs |
| Gross Weight | 27 lbs |