Series Information
| Manufacturer Part Number | RM3154A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1.5HP, 1725RPM, 3PH, 60HZ, 56H, 3520M |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,735 RPM |
| RPM | 1,735 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Mounting | Resilient Base |
| Current Rating | 2.3 A, 5-4.6 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 37 lbs |
| Gross Weight | 34 lbs |