RM3157A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RM3157A Baldor-ABB Motors Motors, 2HP, 1725RPM, 3PH, 60HZ, 56H, 3524M
MFG Item Number
RM3157A

RM3157A Baldor-ABB Motors Motors, 2HP, 1725RPM, 3PH, 60HZ, 56H, 3524M

MFG Item Number
RM3157A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
RM3157A
2HP, 1725RPM, 3PH, 60HZ, 56H, 3524M

Series Information

Specifications

Specifications
Manufacturer Part Number RM3157A
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2HP, 1725RPM, 3PH, 60HZ, 56H, 3524M
Type General Purpose
Horsepower 2 hp
Speed 1,725 RPM
RPM 1,725 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56H
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Resilient Base
Current Rating 2.9 A, 6-5.8 A
Service Factor 1.15
Composition Steel
Net Weight 39 lbs
Gross Weight 40 lbs
Alternatives
113847.00
113847.00
Leeson Motors, HVAC Series
K1418
K1418
Marathon Electric Motors