RM35JA32MR
Square D Control Relays, Zelio Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM35JA32MR Square D Control Relays, Zelio Series, Current Control Relay, 8A,

MFG Item Number
534992

RM35JA32MR Square D Control Relays, Zelio Series, Current Control Relay, 8A,

MFG Item Number
534992
Item Number
RM35JA32MR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Zelio Series
Item #
RM35JA32MR
Current Control Relay, 8A,

Zelio Series Information

Specifications

Specifications
Manufacturer Part Number 534992
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Description Current Control Relay, 8A, 20.4-264V AC/DC
Nominal Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Voltage 24-240 VAC, 24-240 VDC
Thermal Current Rating 8 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.335 lbs