RM35LM33MW
Square D Control Relays, Zelio Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM35LM33MW Square D Control Relays, Zelio Series, Relay

MFG Item Number
RM35LM33MW

RM35LM33MW Square D Control Relays, Zelio Series, Relay

MFG Item Number
RM35LM33MW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Zelio Series
Item #
RM35LM33MW
Relay

Zelio Series Information

Specifications

Specifications
Manufacturer Part Number RM35LM33MW
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Description Relay
Nominal Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Voltage 24-240 VAC, 24-240 VDC
Thermal Current Rating 5 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.265 lbs
Gross Weight 0.3 lbs