RM35TF30
Square D Control Relays, Zelio Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RM35TF30 Square D Control Relays, Zelio Series, 3 Phase Relay 250V 5A Rm35
MFG Item Number
260705

RM35TF30 Square D Control Relays, Zelio Series, 3 Phase Relay 250V 5A Rm35

MFG Item Number
260705
Item Number
RM35TF30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Zelio Series
Item #
RM35TF30
3 Phase Relay 250V 5A Rm35

Zelio Series Information

Specifications

Specifications
Manufacturer Part Number 260705
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Description 3 Phase Relay 250V 5A Rm35
Nominal Voltage 240 VAC, 480 VAC
Voltage 220-480 VAC
Thermal Current Rating 5 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.285 lbs