RM60060-3MW12
Eaton's Bussmann series Fuseblocks & Holders, RM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM60060-3MW12 Eaton's Bussmann series Fuseblocks & Holders, RM Series, FUSE BLK, R 600V 60A 3P

MFG Item Number
RM60060-3MW12

RM60060-3MW12 Eaton's Bussmann series Fuseblocks & Holders, RM Series, FUSE BLK, R 600V 60A 3P

MFG Item Number
RM60060-3MW12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, RM Series
Item #
RM60060-3MW12
FUSE BLK, R 600V 60A 3P

RM Series Information

  • Volts 250 V or 600 V
  • Amps up to 600A
  • SCCR 200 kA RMS Sym.
Series RM class R modular fuse blocks enhance safety for any panel or electrical system design and are available for the full Class R fuse amp range. All blocks are available as snap together single‑pole versions for toolless assembly of multiple poles at point of use, or as factory configured 2‑, and 3‑pole versions to meet stocking requirements.

Specifications

Specifications
Manufacturer Part Number RM60060-3MW12
Manufacturer Eaton's Bussmann series
Product Series RM
Family Series Eaton's Bussmann series Fuseblocks & Holders, RM Series
Description Eaton Bussmann Series RM power distribution fuse block, Multi-wire line-side lug, 60 A, 3P, 120°C, 50 lb-inches max, Class R, Black, Box lug, 200 kAIC, 75 °C, Stranded, Panel, DIN rail, 600 V, 2-14 AWG Cu, 2-8 AWG Al
Current Rating 60 A
Voltage 600 V
Poles 3
Fuse Type Class R
Class R
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals UL
Net Weight 0.7838 lbs
Gross Weight 0.7838 lbs