RM60100-3CR
Eaton's Bussmann series Fuseblocks & Holders, RM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RM60100-3CR Eaton's Bussmann series Fuseblocks & Holders, RM Series, 100 amp class R fuse holder 600V 3 pole
MFG Item Number
RM60100-3CR

RM60100-3CR Eaton's Bussmann series Fuseblocks & Holders, RM Series, 100 amp class R fuse holder 600V 3 pole

MFG Item Number
RM60100-3CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, RM Series
Item #
RM60100-3CR
100 amp class R fuse holder 600V 3 pole

RM Series Information

  • Volts 250 V or 600 V
  • Amps up to 600A
  • SCCR 200 kA RMS Sym.
Series RM class R modular fuse blocks enhance safety for any panel or electrical system design and are available for the full Class R fuse amp range. All blocks are available as snap together single‑pole versions for toolless assembly of multiple poles at point of use, or as factory configured 2‑, and 3‑pole versions to meet stocking requirements.

Specifications

Specifications
Manufacturer Part Number RM60100-3CR
Manufacturer Eaton's Bussmann series
Product Series RM
Family Series Eaton's Bussmann series Fuseblocks & Holders, RM Series
Description Eaton Bussmann Series RM modular fuse block, CR, 70-100 A, Three-pole, Class R, Knife blade end x knife blade end, 600 V
Current Rating 100 A
Voltage 600 V
Poles 3
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Net Weight 0.65 lbs
Gross Weight 0.65 lbs