Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RM699B Series Information
| Manufacturer Part Number | RM699BV-3011-85-1024 |
|---|---|
| Manufacturer | Altech |
| Product Series | RM699B |
| Family Series | Altech Relays, RM699B Series |
| Description | Miniature slim line relay,SPDT |
| Coil Voltage | 24 VDC |
| Contacts | SPDT |
| Mounting | PCB |
| Termination | PCB Pin, Socket |
| Enclosure | Plastic |
| Status Indicator | No |
| Diode | No |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 6 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |