Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RM7895A1014/U Honeywell Miscellaneous, On-Off Primary Control With Prepurge 1.0
MFG Item Number
RM7895A1014/U
RM7895A1014/U Honeywell Miscellaneous, On-Off Primary Control With Prepurge 1.0
MFG Item Number
RM7895A1014/U
Description
On-Off Primary Control With Prepurge 1.0
Specifications
Specifications
Manufacturer
Honeywell
Family Series
Honeywell Miscellaneous
Manufacturer Part Number
RM7895A1014/U
Description
On-Off Primary Control With Prepurge 1.0
120 VAC, 50/60 Hz., Intermittent Pilot Type,
Intermittent Main Flame Establishing Period, 4
Second Or 10 Second Pilot Flame Establishing
Period, Used With 7800 Series Amplifiers.
Net Weight
1.885 lbs
Gross Weight
2.595 lbs
RM7895A1014/U
Honeywell Miscellaneous