RM84 Series Information
| Manufacturer Part Number | RM84-2012-35-1005 |
|---|---|
| Manufacturer | Altech |
| Product Series | RM84 |
| Family Series | Altech Relays, RM84 Series |
| Description | miniature relay, DPDT |
| Coil Voltage | 5 VDC |
| Contacts | DPDT |
| Mounting | PCB |
| Termination | PCB Pin, Socket |
| Enclosure | Plastic |
| Status Indicator | No |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 6 VDC |
| Current Rating | 8 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |