RM84-2022-25-1024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM84-2022-25-1024

Altech Relays, RM84 Series

RM84-2022-25-1024

Altech Relays, RM84 Series
Miniature relay, DPST(2NO)
MFG Item Number
RM84-2022-25-1024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RM84 Series
Item #
RM84-2022-25-1024
Miniature relay, DPST(2NO)

RM84 Series Information

Specifications

Specifications
Manufacturer Part Number RM84-2022-25-1024
Manufacturer Altech
Product Series RM84
Family Series Altech Relays, RM84 Series
Description Miniature relay, DPST(2NO)
Coil Voltage 24 VDC
Contacts 2NO
Mounting PCB
Termination PCB Pin, Socket
Enclosure Plastic
Status Indicator No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 8 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs