RM84-2022-35-5230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM84-2022-35-5230 Altech Relays, RM84 Series, Miniature relay, DPST(2NO)

MFG Item Number
RM84-2022-35-5230

RM84-2022-35-5230 Altech Relays, RM84 Series, Miniature relay, DPST(2NO)

MFG Item Number
RM84-2022-35-5230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, RM84 Series
Item #
RM84-2022-35-5230
Miniature relay, DPST(2NO)

RM84 Series Information

Specifications

Specifications
Manufacturer Part Number RM84-2022-35-5230
Manufacturer Altech
Product Series RM84
Family Series Altech Relays, RM84 Series
Description Miniature relay, DPST(2NO)
Coil Voltage 230 VAC
Contacts 2NO
Mounting PCB
Termination PCB Pin, Socket
Enclosure Plastic
Status Indicator No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 240 VAC
Current Rating 8 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs