RM85-2011-35-5240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM85-2011-35-5240 Altech Relays, RM85 Series, miniature relay, SPDT

MFG Item Number
RM85-2011-35-5240

RM85-2011-35-5240 Altech Relays, RM85 Series, miniature relay, SPDT

MFG Item Number
RM85-2011-35-5240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RM85 Series
Item #
RM85-2011-35-5240
miniature relay, SPDT

RM85 Series Information

Specifications

Specifications
Manufacturer Part Number RM85-2011-35-5240
Manufacturer Altech
Product Series RM85
Family Series Altech Relays, RM85 Series
Description miniature relay, SPDT
Coil Voltage 240 VAC
Contacts SPDT
Mounting PCB
Termination PCB Pin, Socket
Enclosure Plastic
Status Indicator No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 240 VAC
Current Rating 16 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs