RM87N-2021-25-1110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM87N-2021-25-1110

Altech Relays, RM87 Series

RM87N-2021-25-1110

Altech Relays, RM87 Series
Miniature relay, SPST(1NO)
MFG Item Number
RM87N-2021-25-1110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RM87 Series
Item #
RM87N-2021-25-1110
Miniature relay, SPST(1NO)

RM87 Series Information

Specifications

Specifications
Manufacturer Part Number RM87N-2021-25-1110
Manufacturer Altech
Product Series RM87
Family Series Altech Relays, RM87 Series
Description Miniature relay, SPST(1NO)
Coil Voltage 110 VDC
Contacts 1NO
Mounting PCB
Termination PCB Pin, Socket
Enclosure Plastic
Status Indicator No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 125 VDC
Current Rating 12 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs