Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
RMA-43
Dwyer Instruments Flow Control
Flowmeter Range 2-24 GPH Water
This item cannot be canceled or returned
Description
Flowmeter Range 2-24 GPH Water
Specifications
Specifications
| Manufacturer Part Number |
RMA-43 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Flowmeter Range 2-24 GPH Water |
| Material |
Polycarbonate |
| Sensor Type |
Liquid |
| Flow Range |
0.03-0.4 gpm |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
4 % |
| Maximum Pressure |
100 psi |
| Comments |
2 to 24 GPH |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RMA-43
Dwyer Instruments Flow Control