Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RMA-C1-2.2 Fuji Miscellaneous, DIN Rail Mounting Base, For 2 to 3HP
MFG Item Number
RMA-C1-2.2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RMA-C1-2.2 Fuji Miscellaneous, DIN Rail Mounting Base, For 2 to 3HP

MFG Item Number
RMA-C1-2.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
RMA-C1-2.2
DIN Rail Mounting Base, For 2 to 3HP

Series Information

Specifications

Specifications
Manufacturer Fuji
Family Series Fuji Miscellaneous
Manufacturer Part Number RMA-C1-2.2
Description DIN Rail Mounting Base, For 2 to 3HP -2U, 0.5 to 3HP -4U, 2HP -7U For Mini
Net Weight 0.58 lbs
Gross Weight 0.77 lbs