RMB-52-SSV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RMB-52-SSV Dwyer Instruments Flow Control, Flowmeter Range 5-50 SCFH Air With
MFG Item Number
RMB-52-SSV

RMB-52-SSV Dwyer Instruments Flow Control, Flowmeter Range 5-50 SCFH Air With

MFG Item Number
RMB-52-SSV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, Series
Item #
RMB-52-SSV
Flowmeter Range 5-50 SCFH Air With

Series Information

Specifications

Specifications
Manufacturer Part Number RMB-52-SSV
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Description Flowmeter Range 5-50 SCFH Air With Stainless Steel Valve
Material Polycarbonate
Sensor Type Gas
Port Size 1/4 "
Port Style NPT Female
Output Local Display
Accuracy 3 %
Maximum Pressure 100 psi
Comments 4 to 50 SCFH
Net Weight 0.9 lbs
Gross Weight 0.9 lbs