Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
RMC-102
Dwyer Instruments Flow Control
Flowmeter Range 10-100 SCFH Air
This item cannot be canceled or returned
Description
Flowmeter Range 10-100 SCFH Air
Specifications
Specifications
| Manufacturer Part Number |
RMC-102 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Flowmeter Range 10-100 SCFH Air |
| Material |
Polycarbonate |
| Sensor Type |
Gas |
| Port Size |
1/2 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
100 psi |
| Comments |
10 to 100 SCFH |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
RMC-102
Dwyer Instruments Flow Control