Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RMC-121-SSV |
|---|---|
| Manufacturer | Dwyer Instruments |
| Family Series | Dwyer Instruments Flow Control |
| Description | Flowmeter Range 1-10 SCFM Air With Stainless Steel Valve |
| Material | Polycarbonate |
| Sensor Type | Gas |
| Port Size | 1/2 " |
| Port Style | NPT Female |
| Output | Local Display |
| Accuracy | 2 % |
| Maximum Pressure | 100 psi |
| Comments | 1 to 10 SCFM |
| Net Weight | 2.85 lbs |
| Gross Weight | 2.85 lbs |