Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
RMC-135
Dwyer Instruments Flow Control
Flowmeter Range 8-90 GPH Water
This item cannot be canceled or returned
Description
Flowmeter Range 8-90 GPH Water
Specifications
Specifications
| Manufacturer Part Number |
RMC-135 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Flowmeter Range 8-90 GPH Water |
| Material |
Polycarbonate |
| Sensor Type |
Liquid |
| Flow Range |
0.13-1.5 gpm |
| Port Size |
1/2 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
100 psi |
| Net Weight |
2.52 lbs |
| Gross Weight |
2.52 lbs |
RMC-135
Dwyer Instruments Flow Control