Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RMCN22BD

Square D Transducers

RMCN22BD

Square D Transducers
Zelio Analog Converter, 4-20 mA,
Item Number
RMCN22BD
MFG Item Number
582658
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
RMCN22BD
Zelio Analog Converter, 4-20 mA,

Series Information

Specifications

Specifications
Manufacturer Part Number 582658
Manufacturer Square D
Family Series Square D Transducers
Description Zelio Analog Converter, 4-20 mA, 24V DC, LED Green Signal, IP20, IP50
Input Signal Millivolts (mVDC), Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.235 lbs