RMCP1
Hammond Manufacturing Enclosures, RMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RMCP1

Hammond Manufacturing Enclosures, RMC Series

RMCP1

Hammond Manufacturing Enclosures, RMC Series
Enclosure
MFG Item Number
RMCP1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RMC Series
Item #
RMCP1
Enclosure

RMC Series Information


Specifications

Specifications
Manufacturer Part Number RMCP1
Manufacturer Hammond Manufacturing
Product Series RMC
Family Series Hammond Manufacturing Enclosures, RMC Series
Description Enclosure
Material Aluminum
Composition Metallic
Perforated No
Kit No
Comments Front & Rear Replacement Panel
Nominal Height 17 "
Nominal Width 1 "
Net Weight 0.25 lbs
Gross Weight 0.25 lbs