Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RMEH1BL-PLA Panduit Labels, PLA-100 Series, WrapID RMEH1BL-PLA Thermal Transfer Rib
MFG Item Number
RMEH1BL-PLA
RMEH1BL-PLA Panduit Labels, PLA-100 Series, WrapID RMEH1BL-PLA Thermal Transfer Rib
MFG Item Number
RMEH1BL-PLA
This item cannot be canceled or returned
Description
WrapID RMEH1BL-PLA Thermal Transfer Rib
PLA-100 Series Information
Specifications
Specifications
Manufacturer Part Number
RMEH1BL-PLA
Manufacturer
Panduit
Product Series
PLA-100
Family Series
Panduit Labels, PLA-100 Series
Description
The WrapID RMEH1BL-PLA Thermal Transfer Ribbon is for use with TDP43ME printer and PLA-100 Label Applicator self-laminating labels. It is 520' 158.5 m long and 1.5 38.1 mm wide. Color Black Hybrid. 1 per package.
Application
Thermal Transfer Ribbon
Material Description
Self-Laminating
Background Color
Black
Label Width
1.5 "
Recommended Printer(s)
PLA-100, TDP43ME
Net Weight
0.155 lbs
Gross Weight
0.265 lbs
RMEH1BL-PLA
Panduit Labels, PLA-100 Series