RMI Series Information
| Manufacturer Part Number | RMIA210006AC |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RMI |
| Family Series | Carlo Gavazzi Relays, RMI Series |
| Description | Relay, DPDT, 10A, 6VAC, W/ LED, Test Button and Visual Flag, Solder Terminals |
| Coil Voltage | 12 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Solder Terminals |
| Number of Connections | 8 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Nominal Coil Voltage | 12 VAC |
| Current Rating | 12 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CSA, UR, VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |