Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RMIB210024AC Carlo Gavazzi Relays, RMI Series, DPDT 10A MINI 24VSC W/PCB TERM
MFG Item Number
RMIB210024AC
RMIB210024AC Carlo Gavazzi Relays, RMI Series, DPDT 10A MINI 24VSC W/PCB TERM
MFG Item Number
RMIB210024AC
This item cannot be canceled or returned
Description
DPDT 10A MINI 24VSC W/PCB TERM
Specifications
Specifications
| Manufacturer Part Number |
RMIB210024AC |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RMI |
| Family Series |
Carlo Gavazzi Relays, RMI Series |
| Description |
DPDT 10A MINI 24VSC W/PCB TERM |
| Coil Voltage |
24 VAC |
| Contacts |
DPDT |
| Mounting |
Plug In |
| Termination |
PCB Pin |
| Number of Connections |
8 |
| Status Indicator |
Yes |
| Push-to-Test |
No |
| Nominal Coil Voltage |
24 VAC |
| Current Rating |
12 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Hazardous Location |
No |
| Safety Guided |
No |
| Approvals |
CSA, UR, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RMIB210024AC
Carlo Gavazzi Relays, RMI Series