Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RMMB Series
RMMB193UBK3
Hammond Manufacturing Enclosures, RMMB Series
MFG Item Number
RMMB193UBK3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RMMB193UBK3 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RMMB |
| Family Series |
Hammond Manufacturing Enclosures, RMMB Series |
| Description |
Enclosure |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
3U |
| Comments |
Rack Mount Monitor Bracket, Screen Compatibility - 15 - 27 inches |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
RMMB193UBK3
Hammond Manufacturing Enclosures, RMMB Series