Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RMR304PE005 Hubbell Cordsets, LINKOSITY MALE RECEP 3A, 4W, 5ft., REV
MFG Item Number
RMR304PE005
RMR304PE005 Hubbell Cordsets, LINKOSITY MALE RECEP 3A, 4W, 5ft., REV
MFG Item Number
RMR304PE005
This item cannot be canceled or returned
Description
LINKOSITY MALE RECEP 3A, 4W, 5ft., REV
Specifications
Specifications
| Manufacturer Part Number |
RMR304PE005 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY MALE RECEP 3A, 4W, 5ft., REV |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
M12 x 1.00 |
| Length |
1.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
3 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
RMR304PE005
Hubbell Cordsets