Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RMS120ILLA Hubbell Switches, VAC SEN SW ILLUM W/DIM, 500W 125V,
MFG Item Number
RMS120ILLA
RMS120ILLA Hubbell Switches, VAC SEN SW ILLUM W/DIM, 500W 125V,
MFG Item Number
RMS120ILLA
This item cannot be canceled or returned
Description
VAC SEN SW ILLUM W/DIM, 500W 125V,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RMS120ILLA |
| Description |
VAC SEN SW ILLUM W/DIM, 500W 125V, LA |
| Voltage |
120 VAC |
| Switch Configuration |
Single Pole |
| Illuminated |
Yes |
| Locking |
No |
| Cover Color |
Light Almond |
| Approvals |
CSA, UL |
| Comments |
Dimming Control Sensors,Vacancy sensor,with Nightlight/incandescent only |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.26 lbs |
RMS120ILLA
Hubbell Switches