Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RMS120ILW Bryant Electric Switches, VAC SEN SW ILLUM W/DIM, 500W 125V,WH
MFG Item Number
RMS120ILW
RMS120ILW Bryant Electric Switches, VAC SEN SW ILLUM W/DIM, 500W 125V,WH
MFG Item Number
RMS120ILW
This item cannot be canceled or returned
Description
VAC SEN SW ILLUM W/DIM, 500W 125V,WH
Specifications
Specifications
Manufacturer
Bryant Electric
Family Series
Bryant Electric Switches
Manufacturer Part Number
RMS120ILW
Description
Hubbell Wiring Device Kellems, Trade Select, Switches and LightingControls, Occupancy Sensor With Night Light, Dimming, 500 Watts, 120VAC, 150 Degree Field of View, Single Pole, White
Voltage
120 VAC
Operator
White
Illuminated
No
Locking
No
Grade
Residential
Approvals
UL
Comments
Vacancy
Net Weight
0 lbs
Gross Weight
0.26 lbs
RMS120ILW
Bryant Electric Switches