Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RMS121ILW Bryant Electric Switches, OCC SEN SW ILLUM W/DIM, 500W 125V,WH
MFG Item Number
RMS121ILW
RMS121ILW Bryant Electric Switches, OCC SEN SW ILLUM W/DIM, 500W 125V,WH
MFG Item Number
RMS121ILW
This item cannot be canceled or returned
Description
OCC SEN SW ILLUM W/DIM, 500W 125V,WH
Specifications
Specifications
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Switches |
| Manufacturer Part Number |
RMS121ILW |
| Description |
Hubbell Wiring Device Kellems, Trade Select, Switches and LightingControls, Vacancy Sensor Switch, With Night Light, 500W Max, 125V AC,White, Switch with Dimming |
| Voltage |
120 VAC |
| Operator |
White |
| Illuminated |
No |
| Locking |
No |
| Grade |
Residential |
| Approvals |
UL |
| Comments |
Occupancy |
| Net Weight |
0 lbs |
| Gross Weight |
0.26 lbs |
RMS121ILW
Bryant Electric Switches