Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RMSBP424 Eaton Electrical Boxes, SER SECT MAINSW W/PNL 400A 3P,4W240V N3R
RMSBP424 Eaton Electrical Boxes, SER SECT MAINSW W/PNL 400A 3P,4W240V N3R
This item cannot be canceled or returned
Description
SER SECT MAINSW W/PNL 400A 3P,4W240V N3R
Specifications
Specifications
Manufacturer Part Number
RMSBP424
Manufacturer
Eaton
Family Series
Eaton Electrical Boxes
Description
Instant Service Switchboard, Main Fused Switch, With Distribution Panel, 400A main ampere rating, Three-phase, Four-wire, NEMA 3R Outdoor, 240V max., double branch provisions for 4 Type ED 225A frame and 24 poles of Type BAB 100A frame
Current Rating
400 A
Voltage
240 VAC
Phase
Three Phase
Approvals
UL
Net Weight
750 lbs
Gross Weight
750 lbs
RMSBP424
Eaton Electrical Boxes