RMSC1903BK1
Hammond Manufacturing Enclosures, RMSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RMSC1903BK1

Hammond Manufacturing Enclosures, RMSC Series

RMSC1903BK1

Hammond Manufacturing Enclosures, RMSC Series
Enclosure
MFG Item Number
RMSC1903BK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RMSC Series
Item #
RMSC1903BK1
Enclosure

RMSC Series Information


Specifications

Specifications
Manufacturer Part Number RMSC1903BK1
Manufacturer Hammond Manufacturing
Product Series RMSC
Family Series Hammond Manufacturing Enclosures, RMSC Series
Description Enclosure
Material Steel
Composition Metallic
Panel Type Cover
Perforated No
Kit No
Nominal Height 5 "
Nominal Width 19 "
Net Weight 2 lbs
Gross Weight 2 lbs