Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RMSP-32H17A Benshaw Manual Motor Protectors, RMSP-32H17A
RMSP-32H17A Benshaw Manual Motor Protectors, RMSP-32H17A
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Specifications
Specifications
| Manufacturer Part Number |
2095987 |
| Manufacturer |
Benshaw |
| Family Series |
Benshaw Manual Motor Protectors |
| Description |
Motor Starter Protector - 32A RMSP Frame (11-17A, 690VAC 50/60HZ) |
| Current Rating |
17 A |
| FLA Adjustment Range |
11-17 |
| Trip Class |
Class 10 |
| Enclosure |
Enclosed |
| Operator |
Rotary |
| Protection Rating |
IP20 |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RMSP-32H17A
Benshaw Manual Motor Protectors