Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, RN Series
RN100
Appleton Fittings, RN Series
1 IN 3/4 IN O/S NIP ZNC D/C
This item cannot be canceled or returned
Description
1 IN 3/4 IN O/S NIP ZNC D/C
RN offset nipples are UL Listed and CSA Certified TPC three piece couplings are UL Listed Appleton and O‑Z/Gedney offer NEER RN zinc offset nipples and TPC three piece couplings. The RN provides an offset connection between two outlet boxes or enclosures. The TPC provides threaded coupling between lengths of rigid conduit and IMC conduit elbows, where neither can be rotated.
Specifications
Specifications
Manufacturer Part Number
RN100
Manufacturer
Appleton
Product Series
RN
Family Series
Appleton Fittings, RN Series
Description
1 IN 3/4 IN O/S NIP ZNC D/C
Type
Offset
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size
1 "
Material
Die Cast Zinc
Composition
Metallic
Protection Rating
Indoor, Outdoor
Hazardous Location
No
NEMA Rating
NEMA FB1
Length
2-3/4 "
Insulated Throat
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
RN100
Appleton Fittings, RN Series