Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RN1F12I30

Carlo Gavazzi Relays

RN1F12I30

Carlo Gavazzi Relays
SSR FUCY ZS 120V 30A 20MA
MFG Item Number
RN1F12I30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RN1F12I30
SSR FUCY ZS 120V 30A 20MA

Series Information

Specifications

Specifications
Manufacturer Part Number RN1F12I30
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR FUCY ZS 120V 30A 20MA
Mounting DIN Rail
Status Indicator Yes
Input Signal 120 VAC
Current Rating 30 A
Termination Screw Terminal
Switching Type Analog
Net Weight 0 lbs
Gross Weight 0 lbs