RN2A23A25
Carlo Gavazzi Relays, RN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RN2A23A25 Carlo Gavazzi Relays, RN Series, Solid State Relay, 2-P, 25A/230VAC

MFG Item Number
RN2A23A25

RN2A23A25 Carlo Gavazzi Relays, RN Series, Solid State Relay, 2-P, 25A/230VAC

MFG Item Number
RN2A23A25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RN Series
Item #
RN2A23A25
Solid State Relay, 2-P, 25A/230VAC

RN Series Information

  • AC Solid State Contactor, 1‑ and 2 poles
  • Zero switching (RN1A) for heating and motor applications
  • Instant‑on switching (RN1B)
  • Rated operational current: 1‑pole: 30 A, 50 A and 63 A 2‑pole: 2 x 15 A and 2 x 25A
  • Rated operational voltage 230 VAC, 400/480 VAC
  • Transient overvoltage protection built‑in
  • LED‑indication
  • IP 20 protection
  • DIN‑rail mountable
The SOLITRON Solid State Contactor is designed for industrial heating and motor control applications. The Solid State Contactor is capable of switching 1‑, 2‑, and 3‑phase applications with loads up to 63 A AC51 load and up to 24 A AC53a load. The Solid State Contactor is designed for DIN‑rail mounting with integrated heatsink and overvoltage protection. The heatsink is moved to the front for optimal convection cooling in the panel. Cable ducting system will not stop the airflow. The contactor elements are soldered directly on to the direct copper bonded sub‑strate (DCB‑technology). AC or DC controlled versions are available. Built‑in LED status indication for applied control voltage.

Videos

Specifications

Specifications
Manufacturer Part Number RN2A23A25
Manufacturer Carlo Gavazzi
Product Series RN
Family Series Carlo Gavazzi Relays, RN Series
Description Solid State Relay, 2-P, 25A/230VAC
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 24-265 VAC, 24-265 VDC
Input Polarity AC/DC
Output Voltage 24-265 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 12 A
Transient Overvoltage 800 V
Termination Box Lug
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV Yes
Snubber No
Comments Dual Output
Net Weight 1.7188 lbs
Gross Weight 1.7188 lbs