Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RN300GR ASI-Automation Systems Interconnect Terminal Blocks, Mini DIN Rail Mount Screw Clamp
RN300GR ASI-Automation Systems Interconnect Terminal Blocks, Mini DIN Rail Mount Screw Clamp
This item cannot be canceled or returned
Description
Mini DIN Rail Mount Screw Clamp
Specifications
Specifications
| Manufacturer Part Number |
RN300GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Mini DIN Rail Mount Screw Clamp Terminal Block, 26-14AWG, 15A, 600V Ul Ratings |
| Type |
Miniature |
| Number of Circuits |
1 |
| Current Rating |
600 A |
| UL Voltage |
15 VAC |
| Wire Size Range |
14 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RN300GR
ASI-Automation Systems Interconnect Terminal Blocks