RN55D4991F
Mepco Resistors, 1/10 W THROUGH 2 W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RN55D4991F

Mepco Resistors, 1/10 W THROUGH 2 W Series

RN55D4991F

Mepco Resistors, 1/10 W THROUGH 2 W Series
RESISTOR, 4.99K OHM, 0.125 W, FIXED
MFG Item Number
RN55D4991F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, 1/10 W THROUGH 2 W Series
Item #
RN55D4991F
RESISTOR, 4.99K OHM, 0.125 W, FIXED

1/10 W THROUGH 2 W Series Information

  • .1~10 Watts
  • Various Resistance Values
  • 1% Tolerance
  • Metal Film Composition
  • Precision MIL Spec
Mepco military grade resistors feature low noise, low voltage coefficient, a flame‑retardant epoxy coating and excellent high frequency characteristics. These resistors meet or exceed the electrical environmental and dimensional requirements of MIL‑R‑10509 and MIL‑R‑22684.

  • Close Tracking of Temperature Coefficient


Specifications

Specifications
Manufacturer Part Number RN55D4991F
Manufacturer Mepco
Product Series 1/10 W THROUGH 2 W
Family Series Mepco Resistors, 1/10 W THROUGH 2 W Series
Description RESISTOR, 4.99K OHM, 0.125 W, FIXED AXIAL LEAD, METAL FILM, +-1pct. TOL
Resistance 4,990 Ohm
Adjustable No
Non-Inductive No
Wattage 0.125 W
Composition Metal Film
Package Type Axial Lead
Terminal Type Axial Leads
Operating Temperature -67-347 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 100
Length 1.5 "
Mounting PC
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs

*Galco is not an authorized distributor for this brand Click here for details.