Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RN5TB
5 Circuit Term Block LC Wire Ext
This item cannot be canceled or returned
Description
5 Circuit Term Block LC Wire Ext
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
RN5TB |
| Description |
Eaton CH 3/4-inch Loadcenter and Breaker Accessories,Style 3/4 in loadcenters and breakers renovation,CH,0.75 in,Used with CH 3/4 in Loadcenters |
| Accessory Type |
Terminal |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
RN5TB
Eaton Circuit Breakers