Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panels, RNA Series
RNA4UCN
HellermannTyton Network Panels, RNA Series
RapidNet Distribution Chassis, 7.0
This item cannot be canceled or returned
Description
Network Panels, RNA Series
RapidNet Distribution Chassis, 7.0
Specifications
Specifications
| Manufacturer Part Number |
RNA4UCN |
| Manufacturer |
HellermannTyton |
| Product Series |
RNA |
| Family Series |
HellermannTyton Network Panels, RNA Series |
| Description |
RapidNet Distribution Chassis, 7.0 in. Height, 16.0in. Deep, 19.0 in. Length, Metal, Black, 1/pkg |
| Number of Ports |
16 |
| Panel Format |
Feed-Through |
| Shielded |
No |
| Connection (Front) |
Universal |
| Connection (Rear) |
Universal |
| Cable Manager |
No |
| Comments |
Designed for use with the RapidNet pre-terminated solution |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RNA4UCN
HellermannTyton Network Panels, RNA Series