Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panel Modules, RNG Series
RNGFAP12DMMQLC
HellermannTyton Network Panel Modules, RNG Series
RapidNet Fiber Adapter Panel 12 DUP,
MFG Item Number
RNGFAP12DMMQLC
This item cannot be canceled or returned
Description
Network Panel Modules, RNG Series
RapidNet Fiber Adapter Panel 12 DUP,
Specifications
Specifications
| Manufacturer Part Number |
RNGFAP12DMMQLC |
| Manufacturer |
HellermannTyton |
| Product Series |
RNG |
| Family Series |
HellermannTyton Network Panel Modules, RNG Series |
| Description |
RapidNet Fiber Adapter Panel 12 DUP, MM, LC Aqua 1/pkg |
| Capacity |
24 |
| Panel Format |
Sub-Panel |
| Cable Type |
Multi-Mode |
| Mounting |
Panel |
| Cable Manager |
No |
| Comments |
Can use for Installations with Limited Access or Restricted Space, Fits into Standard RapidNet Panel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RNGFAP12DMMQLC
HellermannTyton Network Panel Modules, RNG Series