Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panel Modules, RNG Series
RNGFAP6DMMLC
HellermannTyton Network Panel Modules, RNG Series
RapidNet Fiber Adapter Panel 6 DUP,
MFG Item Number
RNGFAP6DMMLC
This item cannot be canceled or returned
Description
Network Panel Modules, RNG Series
RapidNet Fiber Adapter Panel 6 DUP,
Specifications
Specifications
| Manufacturer Part Number |
RNGFAP6DMMLC |
| Manufacturer |
HellermannTyton |
| Product Series |
RNG |
| Family Series |
HellermannTyton Network Panel Modules, RNG Series |
| Description |
RapidNet Fiber Adapter Panel 6 DUP, MM, LC Beige 1/pkg |
| Capacity |
12 |
| Panel Format |
Sub-Panel |
| Cable Type |
Multi-Mode |
| Connection (Front) |
LC |
| Connection (Rear) |
LC |
| Mounting |
Panel |
| Cable Manager |
No |
| Comments |
Can use for Installations with Limited Access or Restricted Space, Fits into Standard RapidNet Panel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RNGFAP6DMMLC
HellermannTyton Network Panel Modules, RNG Series