Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panels, RNG Series
RNGPP1U
HellermannTyton Network Panels, RNG Series
RNG Series RapidNet Modular Panel
This item cannot be canceled or returned
Description
Network Panels, RNG Series
RNG Series RapidNet Modular Panel
Specifications
Specifications
| Manufacturer Part Number |
RNGPP1U |
| Manufacturer |
HellermannTyton |
| Product Series |
RNG |
| Family Series |
HellermannTyton Network Panels, RNG Series |
| Description |
RNG Series RapidNet Modular Panel 1U, 1/box |
| Number of Ports |
4 |
| Rack Units |
1U |
| Panel Format |
Feed-Through |
| Shielded |
No |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
RJ45 |
| Cable Manager |
No |
| Mounting |
Panel |
| Approvals |
UL |
| Comments |
Dual labelling fields for each cassette and is supplied with Rack Snap fixings as standard |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RNGPP1U
HellermannTyton Network Panels, RNG Series