Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panels, RNG Series
RNGPP1UHD-HHSS
HellermannTyton Network Panels, RNG Series
Hybrid Modular Panel for High
MFG Item Number
RNGPP1UHD-HHSS
This item cannot be canceled or returned
Description
Network Panels, RNG Series
Hybrid Modular Panel for High
Specifications
Specifications
| Manufacturer Part Number |
RNGPP1UHD-HHSS |
| Manufacturer |
HellermannTyton |
| Product Series |
RNG |
| Family Series |
HellermannTyton Network Panels, RNG Series |
| Description |
Hybrid Modular Panel for High Density Copper (2) and Fiber Cassette (2), 1U, Steel, Black, |
| Number of Ports |
5 |
| Rack Units |
1U |
| Panel Format |
Feed-Through |
| Shielded |
No |
| Connection (Front) |
Universal |
| Connection (Rear) |
Universal |
| Cable Manager |
No |
| Mounting |
Panel |
| Comments |
Offers capacity for the equivalent of 1U of fibre and 1U of copper in 1U of rack space |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RNGPP1UHD-HHSS
HellermannTyton Network Panels, RNG Series