Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
RP101W
Bryant Electric Plugs & Receptacles
PLUG, 15A 125V, 2W, POLAR, LIGHT DUTY,WH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG, 15A 125V, 2W, POLAR, LIGHT DUTY,WH
Specifications
Specifications
| Manufacturer Part Number |
RP101W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, Male Plug,Light Duty, Polarized, 15A 125V, 2-Pole 2-Wire Non-Grounding, 1-15P ,White |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
RP101W
Bryant Electric Plugs & Receptacles