RP102W
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RP102W

Bryant Electric Plugs & Receptacles

RP102W

Bryant Electric Plugs & Receptacles
CONN, 15A 125V, 2W, ZCORD LIGHT DUTY,WH
MFG Item Number
RP102W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
RP102W
CONN, 15A 125V, 2W, ZCORD LIGHT DUTY,WH

Series Information

Specifications

Specifications
Manufacturer Part Number RP102W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, FemaleConnector, Zip Cord, Polarized, 15A 125V, 2-Pole 2-Wire Non-Grounding,1-15R, White
Type Straight Connector
Current Rating 15 A
Voltage 125 VAC
NEMA Configuration 1-15R
Color White
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.05 lbs